Select Country and Language Canada / French
Changer de pays
TN-SFP-SX | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-SFP-SX | Gigabit Ethernet Small Form Factor Pluggables 1000BASE-SX 850 nm multimode (LC) [62.5/125m: 220 m/722 ft.; 50/125m: 550 m/1804 ft.] (without DMI Management)

  • Réf. fabricant TN-SFP-SX
  • PART #313699
Device: TRANSCEIVERS
Port 1 Device Technology: 1000BASE-SX
Description

The TN-SFP-XXX Small Form Factor Pluggable (SFP) transceivers are designed for bi-directional serial optical data communications such as Gigabit Ethernet or Fiber Channel and speeds up to 2.5Gbps.