Select Country and Language Canada / French
Changer de pays
TN-XFP-ER | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-XFP-ER | 10GBase-LR/ER/10G Fiber Channel, XFP with Digital Diagnostics (DMI) 1310 nm (LC) [40 km/24.9 mi.] Link Budget: 16.5 dB

  • Réf. fabricant TN-XFP-ER
  • PART #393210
Device: TRANSCEIVERS
Port 1 Device Technology: 10000BASE-LR
Caractéristiques
  • Round trip delay of only 40 bit timesfar below the Class II rating of 92 bit times.
  • Auto-Negotiation (802.3u)Allows devices to perform automatic configuration to achieve the best possible mode of operation over a link.
  • AutoCrossAutomatically detects and configures the twisted pair port on the converter to the correct MDI or MDI-X configuration.
  • Link Pass ThroughLink Pass Through is a troubleshooting feature that allows the media converter to monitor both the fiber and copper RX ports for loss of signal.
  • Far End Fault (FEF)A troubleshooting feature that is generally used in conjunction with Link Pass Through to notify both end devices of a loss of link.
  • Automatic Link RestorationTransition Networks's converters will automatically re-establish link in all network conditions.
  • Pause (IEEE 802.3xy)Pause signaling is an IEEE feature that temporarily suspends data transmission between two devices in the event that one of the devices becomes overwhelmed.
  • Remote Firmware Upgrade
  • Point System ChassisCan be used with any Point System Chassis.
  • Reporting Features:Report converter status to chassis management software:TP Link statusFiber Link status Hardware switch settings FaultTP cable lengthWrite operation includes:Power on/off deviceFull or half-duplexPause enable/disableLPT enable/disableFEF enable/disableAutoCross enable/disable
Spécifications
  • Port One: 100BASE-TX (RJ45) [100 m/328 ft.]
  • Single-mode.Regulatory Compliance: CISPR/EN55022 Class A & B
  • Single-mode.Warranty: Lifetime
  • Single-mode.Shipping Weight: 0.45 kg
  • Single-mode.Status Leds: PWR (Power): Steady green LED indicates connecti to external power LKF (Fiber Link): Steady LED indicates fiber link connection RXF (Fiber Receive): Flashing LED indicates data reception on fiber link RXC (Copper Receive): Flashing LED indicates data reception on copper link LKC (Copper Link): Stead y LED indicates copper link connection
  • Single-mode.Power Consumption: 3.4 watts
  • Port Two: 100BASE-FX 1300nm multimode (ST) [2 km/1.2 mi.]
  • Single-mode.Dimensions: Width: 0.86" [22 mm] Depth: 5.0" [127 mm] Height: 3.4" [86 mm]
  • Single-mode.Environme: See chassis specifications
  • Single-mode.Cfetf1017-205: Min TX PWR: -5.0 dBm Max TX PWR: 0.0 dBm RX Sensitivity: -34.0 dBm Max In PWR: -7.0 dBm Link Budget: 29.00 dB
  • Single-mode.Switches: SW1: Auto-Negotiation (UP = ON) SW2: Pause (UP = ON) SW3: Link Pass Through (UP = ON) SW4: Far End Fault (UP = ON)
  • Single-mode.Cfetf1019-205: Min TX PWR: -15.2 dBm Max TX PWR: -8.0 dBm RX Sensitivity: -32.5 dBm Max In PWR: -3.0 dBm Link Budget: 17.30 dB
  • Single-mode.Cfetf1029-207: Min TX PWR: -8.0 dBm Max TX PWR: -3.0 dBm RX Sensitivity: -33.0 dBm Max In PWR: -3.0 dBm Link Budget: 25.00 dB
  • Single-mode.Cfetf1029-212: Min TX PWR: -3.0 dBm Max TX PWR: 2.0 dBm RX Sensitivity: -35.0 dBm Max In PWR: -3.0 dBm Link Budget: 32.00 dB
  • Single-mode.Cfetf1014-205: Min TX PWR: -15.0 dBm Max TX PWR: -8.0 dBm RX Sensitivity: -31.0 dBm Max In PWR: -8.0 dBm Link Budget: 16.00 dB
  • Multimode.Cfetf1018-205: Min TX PWR: -19.0 dBm Max TX PWR: -14.0 dBm RX Sensitivity: -33.5 dBm Max In PWR: -14.0 dBm Link Budget: 14.50 dB
  • Multimode.Cfetf1013-205: Min TX PWR: -19.0 dBm Max TX PWR: -14.0 dBm RX Sensitivity: -30.0 dBm Max In PWR: -14.0 dBm Link Budget: 11.00 dB
  • Single-mode.Cfetf1015-205: Min TX PWR: -8.0 dBm Max TX PWR: -2.0 dBm RX Sensitivity: -34.0 dBm Max In PWR: -7.0 dBm L ink Budget: 26.00 dB
  • Single-mode.Cfetf1029-205: Min TX PWR: -13.0 dBm Max TX PWR: -6.0 dBm RX Sensitivity: -32.0 dBm Max In PWR: -3.0 dBm Link Budget: 19.00 dB
  • Single-mode.Cfetf1029-210: Min TX PWR: -6.0 dBm Max TX PWR: 0.0 dBm RX Sensitivity: -33.0 dBm Max In PWR: -3.0 dBm Link Budget: 27.00 dB
  • Multimode.Cfetf1011-205: Min TX PWR: -19.0 dBm Max TX PWR: -14.0 dBm RX Sensitivity: -30.0 dBm Max In PWR: -14.0 dBm Link Budget: 11.00 dB
  • Single-mode.Cfetf1029-206: Min TX PWR: -13.0 dBm Max TX PWR: -6.
Infos techniques et normes

Tech Info and Standards: IEEE Std. 802.3 FCC Class A & B CE Mark FCC & CISPR Class A devices comply with radiated emissions standards for commercial applications in the United States (FCC Class A) and Europe (CISPR Class A). FCC & CISPR Class B devices comply with radiated emissions standards for residential applications in the United States (FCC Class B) and Europe (CISPR Class B).

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires