Select Country and Language Canada / French
Changer de pays
TN-XFP-LR2 | TRANSITION NETWORKS

TRANSITION NETWORKS | TN-XFP-LR2 | 10GBase-LR/LW/10G Fiber Channel, XFP w/Digital Diagnostics (DMI) 1310 nm (LC) [20 km/12.4 mi.] Link Budget: 12.0 dB

  • Réf. fabricant TN-XFP-LR2
  • PART #393209
Device: TRANSCEIVERS
Port 1 Device Technology: 10000BASE-LR
Caractéristiques
  • Integrate fiber into a copper environment
  • Provides a fiber interface when connected to devices with RJ45 ports.
  • Extend Network Distance: Deploy fiber in a strategic and economical manner by using Fast Ethernet converters. Fast Ethernet converters can extend distances that copper cannot reach.
  • Round trip delay of only 40 bit times far below the Class II rating of 92 bit times.
  • Auto-Negotiation
  • AutoCross
  • Link Pass Through
  • Automatic Link Restoration
  • Remote Firmware Upgrade
  • Can be used with any Poistem Chassis
  • FCC & CISPR Class A devices comply with radiated emissions standards for commercial applications in the United States (FCC Class A) and Europe (CISPR Class A).
  • FCC & CISPR Class B devices comply with radiated emissions standards for residential applications in the United States (FCC Class B) and Europe (CISPR Class B).
  • [See CFETF10xx-205 for Class B product.]
Spécifications
  • Dimensions: Width: 0.86" [22 mm] Depth: 5.0" [127 mm] Height: 3.4" [86 mm]
  • Port One: 100BASE-TX (RJ45) [100 m/328 ft.]
  • Port Two: 100BASE-FX 1310nm single-mode (SC) [20 km/12.4 mi.]
  • 3-Position Jumper: Hardware: Converter mode is determined by 4-posiion switch settings. Software: Converter mode is determined by most recently saved on-board microprocessor settings.
  • 4-Position Switch: 1st) Auto-Negotiation (UP = enabled): Allows detection of, and adaptation to, full-duplex or half-duplex mode in de vice attached to copper link. 2nd) Link Pass Through (UP = enabled): Allows a fault EITHER on the copper OR on the fiber side of the media converter to stop signal and data transmission on the other side. 3rd) AutoCross(tm) (UP = enabled): Allows strai ght-through twisted pair cable to be used for crossover connections. 4th) Not Used
  • Power Consumption: 2.5 watts
  • Status Leds: Power: Indicates that DC power is connected TX (Link Copper): ON indicates TP link
  • Blinking indicates TP receive
  • FX (Linkiber): ON indicates fiber link
  • Blinking indicates Fiber receive
  • Environment: See chassis specifications
Infos techniques et normes

Tech Info and Standards: IEEE Std. 802.3 Regulatory Compliance: CE Mark, FCC Class A CISPR Class A VCCI Class 1 Regulatory Compliance: CE Mark, FCC Class A CISPR Class A VCCI Class 1

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires