Select Country and Language Canada / French
Changer de pays
TPS-2 | BUSSMANN/COOPER INDUSTRIES

BUSSMANN/COOPER INDUSTRIES | TPS-2 | FUSE TPS 2 AMP, 170 VOLTS

  • Réf. fabricant TPS-2
  • PART #308914
Type: FUSES
Caractéristiques
  • TELPOWER fuses bring modern power fuse design to the telecommunications industry.
  • TELPOWER fuse line is the first to be specifically designed to meet the unique needs of DC Power Distribution Systems.
  • The U.L. recognized ratings of 170 V DC and 1,000A interrupting rating along with the fuse's current limiting capability make this fuse ideal for over-current protection on existing DC Distribution Systems.
  • A unique BLUE label is used on all TELPOWER fuses to designate their DC capability.
  • Ccuit board applications available.
  • Silver-plated brass ferrules.
  • Glass melamine tube.
Spécifications
  • Current Rating: 2 Amps
  • Voltage Rating: 170 Volts
  • Termination Style: Cartridge
  • Fuse Type: Fast Acting
  • Body Material: Glass Melamine
  • Dimensions: 22.2 mm L x 14.3 mm D
  • Product: Telecommunications Power Fuse
  • Interrupting Rating: 100,000A
  • Mounting Style: Snap In
  • Ampere Rating: 1 to 70A
  • UL Recognized
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires