Select Country and Language Canada / French
Changer de pays
TPS-60 | BUSSMANN/COOPER INDUSTRIES

BUSSMANN/COOPER INDUSTRIES | TPS-60 | FUSE TPS 60AMP, 170 VOLTS

  • Réf. fabricant TPS-60
  • PART #164094
Type: FUSES
Caractéristiques
  • TELPOWER fuses bring modern power fuse design to the telecommunications industry.
  • TELPOWER fuse line is the first to be specifically designed to meet the unique needs of DC Power Distribution Systems.
  • The U.L. recognized ratings of 170 V DC and 1,000A interrupting rating along with the fuse's current limiting capability make this fuse ideal for over-current protection on existing DC Distribution Systems.
  • A unique BLUE label is used on all TELPOWER fuses to designate their DC capability.
  • Ccuit board applications available.
  • Silver-plated brass ferrules.
  • Glass melamine tube.
  • For use with Bussmann Fused Disconnect Switch 15800.
  • Spare Fuseholder: TPSFH-AS
Spécifications
  • Product Category: Fuses
  • Current Rating: 60 Amps
  • Voltage Rating: 170 Volts
  • Termination Style: Cartridge
  • Body Material: Glass Melamine
  • Dimensions: 22.2 mm L x 14.3 mm D
  • Product: Telecommunications Power Fuse
  • Interrupt Rating: 10 Kamps
  • Mounting Style: Snap In
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires