Select Country and Language Canada / French
Changer de pays
TPZ-RIM-1 | INTERLOGIX

INTERLOGIX | TPZ-RIM-1 | Topaz remote input module with enclosure and lock

  • Réf. fabricant TPZ-RIM-1
  • PART #320892
Environmental: INDOOR
Mounting: SURFACE MOUNT NO ELEC BOX
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The RIM Remote Alarm Input Module supports sixteen additional supervised alarm inputs for monitoring of motion detectors, glass break sensors, door contacts, pushbuttons, and other alarm devices. The RIM includes sixteen on-board tri-color LED indicato rs that provide at-a-glance alarm status for each input. Also provides programmable auxiliary relays (outputs) for interface with other building systems. Wiring and installation costs are reduced since modules can be placed close to monitored or contro lled devices.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Mounted inside a sheet metal enclosure with tamper
  • Up to four RIMs per ACURT panel connected through RS-485
  • Connect through expansion port on panel or link remote to the panel using on-board RS-485 communications interface
  • Simple and cost effectexpansion of alarm input and relay output capacity
  • Modules communicate with ACURT panels through simple multi-drop RS485 wiring
  • Reduced installation and wiring costs since the modules can be placed close to monitored or controlled devices
  • 16 UL e AA supervised inputs
  • 16 tri-color LED indicators provide alarm status for each input
  • Diagnostic LEDs provide communication feedback and online status
  • 2 auxiliary Form-C output control relays (SPDT rating: 30 V DC at 2 amps each)
  • Each monitovice connnected to a supervised input is configured with a pair of separately purchased 1000 Ohm end-of-line resistors wired in a series-parallel configuration (at the device) for line supervision
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires