Select Country and Language Canada / French
Changer de pays
TPZ-RRM-1 | INTERLOGIX

INTERLOGIX | TPZ-RRM-1 | Topaz remote relay module with enclosure and lock

  • Réf. fabricant TPZ-RRM-1
  • PART #320893
Environmental: INDOOR
Mounting: SURFACE MOUNT NO ELEC BOX
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

Remote Relay Output Modules provide additional alarm and output expansion for ACURT Networked Intelligent Controller panels. The RRM Remote Relay Output Module provides sixteen additional output relays that can be used to activate local annunciators, w arning strobes, HVAC zone inputs, elevator system inputs (for floor control), and other output-driven applications. The RRM includes sixteen on-board red LED indicators that visually indicate when each relay is energized. RRM modules are connected to a secondary communication port of an ACURT panel through simple multi-drop RS485 wiring. Wiring and installation costs are reduced since modules can be placed close to monitored or controlled devices. Up to 4 RRM modules can be added to an ACURT Network ed Intelligent Controller Panel. Wiring and installation costs are reduced since modules can be placed close to monitored or controlled devices.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested repcement.

Caractéristiques
  • Add auxiliary or relay outputs to the Topaz system
  • Includes enclosure and lock
  • Add system inputs to the Topaz system
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires