Select Country and Language Canada / French
Changer de pays
TPZ-SYS-D | INTERLOGIX

INTERLOGIX | TPZ-SYS-D | ACURT2 & ACURT4 Networked Intelligent Controllers

  • Réf. fabricant TPZ-SYS-D
  • PART #305740
Environmental: INDOOR
Input Voltage: 24 VOLTS AC
Mounting: SURFACE MOUNT NO ELEC BOX
Number of Readers: 2
Product Type: IP HARDWIRED CONTROLLER
Sales Category: ELECTRIC SYSTEM CONTROLLER
Description

The cost-effective, 32-bit-processor-based ACURT2 and ACURT4 access control and alarm monitoring panels offer performance, reliability, and flexibility when used with Topaz access control software. They are designed to operate with the server using a RS-485, RS-232, or LAN/WAN connection.

Must be a reseller to purchase this product

Caractéristiques
  • Integrated DVMRe support adds video recording to events reported to the Topaz system
  • Onboard high-speed LAN/WAN
  • Flash memory
  • 16MB RAM
  • Battery backup
  • Onboard programmable relays and supervised alarm inputs
  • I/O capability can be expanded
  • Connections can also be made through RS-485, RS-232, or dialup
  • Instant Access
  • Data Guard
  • Local antipassback"
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires