Select Country and Language Canada / French
Changer de pays
TR-1 | VIKING ELECTRONICS

VIKING ELECTRONICS | TR-1 | Programmable Toll Restrictor with 6-Digit Bypass Code, Touch Tone or Rotary Phones, Line Powered

  • Réf. fabricant TR-1
  • PART #156070
Digital: NO
Multiple Mailboxes: NO
Vendor No.: TR-1
Description

The TR-1 is a cost effective, user programmable Toll Restrictor, ideal for applications where unauthorized phone calls cannot be tolerated.



Concealed in a standard wall mount RJ11C jack, the TR-1 is designed to allow or restrict local and/or specied long distance numbers. The TR-1 provides a 40-number allow/restrict table, a 6-digit bypass code (allows authorized users unrestricted access), and an inbound/outbound call timer with disconnect.



The TR-1 is Touch Tone programmable and will resict Touch Tone or pulse dialing on outbound calls



Must be a reseller to purchase this product

Caractéristiques
  • Phone line powered
  • Non-volatile E2 memory
  • Compatible with Touch Tone or rotary phones
  • .5 to 49.5 minute call timer with disconnect
  • Programmable allow or restrict table stores up to forty 12-digit phone numbers, prefixes or area codes
  • 6-digit bypass e for unrestricted access
  • Programmable to ignore phone system line access numbers
  • Programmable ignore table stores up to twelve 12-digit phone numbers, ideal for *67, *69, etc.
  • Programmable maximum digit string length
  • Concealed in a standard RJ11C ja
  • Allow or restrict 1-800 numbers
  • Operational alert tones
  • Will not restrict dialing on inbound calls
  • Allows emergency and toll free numbers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires