Select Country and Language Canada / French
Changer de pays
TR-6 | TRIPP LITE

TRIPP LITE | TR-6 | Surge Protector 120V 5-15R 6 Outlet 6ft Cord 2420 Joules White

  • Réf. fabricant TR-6
  • PART #381616
Number of Outlets: 6
Type: STAND ALONE PDU
Description

The TR-6 Surge Suppressor from Tripp Lite has 6 outlets and a 6-ft. cord with a space-saving right-angle plug. The unit has 2420 joules of surge energy absorption to handle the strongest surges. Diagnostic LEDs alert the user to potential power problems. No warranty cards required for coverage! The Super Surge Alert comes with child safety covers and color-coded cord identifiers.

Caractéristiques
  • 6 outlets with child safety covers
  • 6-ft. cord with space-saving right-angle plug
  • $50,000 Ultimate Lifetime Insurance (USA and Canada Only) covers connected equipment -
  • Surge energy absorption: 2420 joules; 78,500 amps
  • 15 amp circuit breaker
  • 3 diagnostic LEDs indicate AC present, line fault & protection present
  • EMI/RFI noise filtering
  • Logical outlet spacing accommodates transformers without blocking remaining outlets
  • Keyhole supports for wall mounting
  • Recessed and lighted power switch
  • Color-coded cord identifiers
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires