Select Country and Language Canada / French
Changer de pays
TRAVELER3USB | TRIPP LITE

TRIPP LITE | TRAVELER3USB | 1050 joules of AC surge suppression shields equipment from the strongest surges and line noise

  • Réf. fabricant TRAVELER3USB
  • PART #642770
Number of Outlets: 3
Type: STAND ALONE PDU
Description

Tripp Lite's portable TRAVELER3USB Surge Protector offers complete surge suppression for cell phones, MP3 players, smartphones, tablets, laptops, electronic notepads, personal organizers and other portable electronic devices. Compact and portable, the model comes with an 18-inch concealable cord allowing for compact storage in small luggage or briefcases. It neatly fits into laptop travel cases without scratching expensive electronics. With the addition of 2 USB Charging Ports for a total of 2.1A of total charging power, the TRAVELER3USB allows road warriors the ability to charge mobile devices more easily. TRAVELER3USB offers 3 AC outlets with one widely spaced outlet to accommodate a transformer. A diagnostic "Protected" LED warns of wiring pro blems and surge suppressor damage. For peace of mind, the TRAVELER3USB is backed by a $25,000 Ultimate Lifetime Insurance (U.S., Canada, and Puerto Rico only).PLUG/OUTLETS: Input: NEMA 5-15P/Output: 3 NEMA 5-15RELECTRICAL: 120V AC, 50/60Hz, 15A (Requir es NEMA 5-15R wall receptacle)FORMAT: Corded mobile surge with 1 transformer access SUPPRESSION: AC: 1050 joules

Caractéristiques
  • Surge suppression rating: 990 joules
Applications

Portable housing with 18-in. concealable cord allow for ease of mobility and travel in briefcases

Spécifications
  • 2 USB Charging Ports with 2.1 amps total is great for fast charging of cell phones, MP3 player, tablets, laptops and more.
Infos techniques et normes

EMI/RFI noise filtering

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires