Select Country and Language Canada / French
Changer de pays
TRAVELERC6 | TRIPP LITE

TRIPP LITE | TRAVELERC6 | In Line Surge Protector 120V / 240V RJ45 2 3-prong C6 Connectors 306 Joules Black

  • Réf. fabricant TRAVELERC6
  • PART #381612
Number of Outlets: 2
Type: STAND ALONE PDU
Description

Tripp Lite's Traveler In-Line surge suppressor features a 306 joule rating to handle even the strongest surges (820 joule rating at 240V AC). In-line design, over current protection and 120/240V compatibility make this surge suppressor ideal for notebo ok computers and PDAs. Integrated phone line protection allows you to safeguard tel/modem and AC connections with a single unit. "Protected" LED lets you instantly know whether your wall jacks have potentially damaging signals. CONNECTORS: Interfaces w ith C6 (3 conductor laptop type) cabling ELECTRICAL: 120V and 240V AC, 50/60 Hz FORMAT: In-line design that puts surge protection between your notebook computer or PDAs' power adapter and the power cord leading to the wall outlet SUPPRESSION: AC: 150V RMS Clamping/306 joules (120V AC) or 820 joules (240V AC)/900V UL1449 3rd Edition let-through rating

This part has been discontinued by the supplier.

Caractéristiques
  • In-line design places AC line surge protection between your notebook computer or PDAs' power adapter and the power cord leading to the wall outlet
  • 120/240V compatibility operates on voltage worldwide, automatically switching between 120V or 240V AC power
  • Surge suppression rating: 306 joules
  • Includes two 3-prong (C6) connectors
  • Built-in LED confirms suppressor "protection present" (green)
  • 1 line in/ 1 line out tel/modem/ethernet combo
  • Single small push-button switch activates overcurrent detection circuit
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires