Select Country and Language Canada / French
Changer de pays
TS-1079-PRO-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-1079-PRO-US | 10-bay iSCSI NAS, SATA III. USB 3.0, Intel i3-2120 3.3 GHz CPU, 2 GB DDR3 RAM

  • Réf. fabricant TS-1079-PRO-US
  • PART #614551
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-1079 Pro is a robust networked storage center delivering ultra-high performance and reliability. Supporting 10GbE network, flexible storage expansion, and high-level data protection features, theTS-1079 Pro is the trustworthy NAS to store big da ta and optimize business efficiency.



?Manage and share files in one centralized storage.

?Accelerate data transmission with 10GbE network speeds.

?Back up business data with encrypted remote replication, Read-time Remote Replication (RTRR)cloud-based storage backup.

?Facilitate iSCSI and virtualization deployment.

?Secure data with AES-256 volume-based encryption, access encryption, policy-based automatic IP blocking, and more.

?Increase efficiency with the support of Windows AAP, Windows ACL, and more.


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires