Select Country and Language Canada / French
Changer de pays
TS-1269U-RP-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-1269U-RP-US | 12-bay NAS, 2U, SATA6 Gbps, USB 3.0, Intel D2700 2.13 GHz Dual-Core CPU, 2GB-4 GB RAM

  • Réf. fabricant TS-1269U-RP-US
  • PART #614540
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-1269U-RP is a cost-effective networked storage center incorporating high reliability and scalability. Featuring cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many other practical business applications, the TS-1269U-RP is the ideal choice for SMBs to store and secure the growing business data as a reliable private cloud.

?Manage and share files in one centralized storage.

?Back up business data with encrypted remote replication, Reatime Remote Replication (RTRR), and cloud-based storage backup.

?Utilize NAS, iSCSI/ IP-SAN storage combo solution for server virtualization
?Facilitate iSCSI and virtualization deployment.
?Increase efficiency with the support of Windows AD/LDAP, Wdows ACL, and more
?Synchronize files between computers, tablets, and mobile devices.


This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires