Select Country and Language Canada / French
Changer de pays
TS-231+-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-231+-US | 4-bay Personal Cloud NAS with DLNA, Mobile Apps and AirPlay Support. ARM Cortex A15 1.4 GHz Dual Core, 1 GB RAM, ARM Cortex-A15 Dual Core 1.4 GHz, 1 GB RAM, 2LAN

  • Réf. fabricant TS-231+-US
  • PART #614616
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-231+ is a powerful yet easy-to-use network storage center for backup, synchronization, remote access, and home entertainment. With the Notes Station, you can easily create digital notes on a secure private cloud and share with colleagues and friends at no extra cost. Powered by an advanced ARM Cortex-A15 dual-core processor and 1GB RAM, the TS-231+ delivers outstanding multitasking performance as a SOHO NAS featuring three USB 3.0 and dual LAN ports. See how TS-231+ can enhance your working productivity & digital life. ? Build a private cloud-based notebook to share with colleagues and friends with the Notes Station 2.0 and Qnotes mobile app

? Organize & manage files and backup tasks in one centralized location
? Full NAS encryption by volume-based technology and hardware acceleration
? Synchronize files between computers, laptops, and mobile devices
? Create a 24/7 surveillance center for your home/small office
? Stream your multimedia library via DLNA, AirPlay & Chromcast and play on TV
? Transcode videos offline and enjoy smooth video streaming even with restricted network connection

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires