Select Country and Language Canada / French
Changer de pays
TS-231-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-231-US | 2-bay Personal Cloud NAS with DLNA, Mobile Apps and AirPlay Support, Freescale ARM Cortex-A9 Dual Core 1.2 GHz, 512 MB RAM, USB3.0, 1-LAN Hot-swappable, Hardware Transcoding Engine

  • Réf. fabricant TS-231-US
  • PART #614615
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-231 is a powerful yet easy-to-use network storage center for backup, synchronization, remote access, and home entertainment. With the Notes Station, you can easily create digital notes on your private cloud and share with friends and colleagues at no extra cost. Powered by an advanced ARM Cortex A9 dual-core processor, the TS-231 delivers incredible performance as a home NAS with three USB 3.0, one eSATA, and dual LAN ports. See how TS-231 can enhance your digital lifestyle.

? Build a private cloud-based notebook and share with friends and colleagues with the Notes Station and Qnotes mobile app
? Organize & manage files and backup tasks in one centralized location
? Synchronize files between computers, laptops, and mobile devices
? Archive, manage, enjoy and share media collections with the dedicated Photo Station, Video Station and Music Station apps
? Enjoy family videos, movies, music, and photos on your TV with DLNA and AirPlay streaming
? Transcode videos offline and enjoy smooth video streaming even when your network connection is restricted
? Create a 24/7 surveillance center for your home/small office

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires