Select Country and Language Canada / French
Changer de pays
TS-420U | QNAP SYSTEMS

QNAP SYSTEMS | TS-420U | 4-bay 1U iSCSI NAS, Hot-swappable, Marvell 1.6 GHz CPU, 1 GB RAM, USB3.0

  • Réf. fabricant TS-420U
  • PART #614555
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-420U is a powerful yet easy to use networked storage center for backup, synchronization, remote access, and home entertainment. As your personal cloud, you will always be connected to your files and your files are always under your control. See how TS-420U featuring the QTS 4.0 can make your digital life easier, simpler and more convenient.



?Organize your content and backups in one centralized location.

?Synchronize files between computers, tablets, and mobile devices.

?Collect, eand share your large photo, music, and video collection.

?Enjoy HD movies or family videos on TV when streamed through various network players.

?Access, manage and enjoy all your files with your tablets and smartphones.

?Enjoy the App Center witre than 100 install-on-demand apps to increase diverse applications on the TS-420U.


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires