Select Country and Language Canada / French
Changer de pays
TS-421 | QNAP SYSTEMS

QNAP SYSTEMS | TS-421 | 4-bay Personal Cloud NAS, DLNA, Mobile App, iSCSI Supported, Marvell 2.0 GHz CPU, 1 GB RAM, USB3.0, 2-LAN, Hot-swappable, LCD Screen

  • Réf. fabricant TS-421
  • PART #614766
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-421 is a cost-effective networked storage center incorporating high reliability and scalability. Featuring cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many other practical business appl ications, the TS-421 is the ideal choice for SMBs to store and secure the growing business data as a reliable private cloud.



?Manage and share files in one centralized storage.

?Back up business data with encrypted remote replication, Real-timeote Replication (RTRR), and cloud-based storage backup.

?Utilize NAS, iSCSI/ IP-SAN storage combo solution for server virtualization

?Facilitate iSCSI and virtualization deployment.

?Increase efficiency with the support of Windows AD/LDAP, Win ACL, and more.

?Synchronize files between computers, tablets, and mobile devices.


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires