Select Country and Language Canada / French
Changer de pays
TS-451S-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-451S-US | TS-451S 4-bay Slim NAS, Intel 2.41 GHz Dual Core CPU with Media Transcoding, 2.5 in. SATA 6Gb/s, Intel Celeron Dual Core 2.41 GHz, 1 GB (Max. 8 GB) DDR3L RAM, SATA 6 Gbps, USB 3.0, 2 LAN

  • Réf. fabricant TS-451S-US
  • PART #614581
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-451S provides a high performance & high capacity storage solution for SOHO & home, workgroup, and SMB users. Powered by the advanced QTS operating system, the TS-451S performs as an easy-to-use yet powerful NAS for data backup, file synchronizat ion, remote access, home entertainment, and is ideal for users to build a personal cloud to access their data easily.

? Transcode Full HD videos on-the-fly or offline

? Play 1080p videos with 7.1 channel surround sound pass-through via HDMI outputÔ Create a personal cloud and stream your multimedia library via DLNA, AirPlay, and Plex

? Centralize your file storage, sharing and backup

? Run a virtual machine and extend the functionality of the NAS with an integrated virtualization solution
Ôxpand the total raw storage capacity up to 52TB (with maximum 12 hard drives) with the economical QNAP expansion enclosure UX-800P


This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires