Select Country and Language Canada / French
Changer de pays
TS-670-PRO-16G-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-670-PRO-16G-US | 6-bay NAS (16 GB RAM Version), SATA 6G, 2LAN, 10GbE-ready, LCD, HDMI Local Display, Intel i3-3220 Dual Core 3.3 GHz, 16 GB RAM, USB 3.0, QTS 4.0, Real-time Transcoding, Surveillance Station (Max. 40-channel)

  • Réf. fabricant TS-670-PRO-16G-US
  • PART #614609
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-670 Pro, featuring advanced QTS operating system, performs as an easy-to-use yet powerful NAS for data backup, file synchronization, remote access and home entertainment. The TS-670 Pro has an excellent hardware design with a powerful Dual-Core 3.3 GHz processor that facilitates high definition media transcoding and the 5.1 channel surround sound with the HD Station via HDMI connection. Building a high-quality home theater is absolutely easy with the TS-670 Pro.



? Centralized management r data and file backup

? 5.1 channel surround sound support with HD Station via HDMI

? File synchronization across computers, tablets and smart phones

? Archive, manage, enjoy and share photo, music and video collections

? 24/7 home and SOHO llance center


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires