Select Country and Language Canada / French
Changer de pays
TS-853S-PRO-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-853S-PRO-US | TS-853S Pro 8-bay Slim NAS, Intel 2.0 GHz Quad Core CPU with Media Transcoding, 2.5 in. SATA 6Gb/s, Intel Celeron Quad Core 2.0 GHz, 4 GB DDR3L RAM (Max. 8 GB), 2.5 in. SATA 6Gb/s, 4 Giga LAN

  • Réf. fabricant TS-853S-PRO-US
  • PART #614605
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TS-853S Pro, featuring the easy-to-use QTS operating system, is a powerful, reliable, secure and scalable NAS solution designed for mission-critical business applications and to meet fast growing data storage needs. The TS-853S Pro supports SATA 6G b/s drives and delivers high performance with persistent throughput, providing a comprehensive storage solution for SMBs to build a reliable private cloud

? Use the TS-853S Pro as a PC with exclusive QvPC Technology

? Manage, share, and back up busess data with Real-time Remote Replication (RTRR)

? NAS and iSCSI-SAN unified storage solution for server virtualization

? Supports VMware, Citrix, and Microsoft Hyper-V and advanced virtualization features

? Enhanced data security with high-ormance AES 256-bit encryption and anti-virus

? Run multiple Windows/Linux-based virtual machines with the Virtualization Station

? Transcode Full HD videos on-the-fly or offline with QNAP's unique transcoding technology

? Expand the total raw sge capacity up to 56TB with the economical UX-800P QNAP expansion enclosure


This part has been discontinued by supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires