Select Country and Language Canada / French
Changer de pays
TS-870-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-870-US | 8-bay iSCSI NAS, SATA 6G, 4LAN, 10GbE-ready, LCD, Read 447MB/s, Write 426MB/s, Intel Dual Core 2.6 GHz, 2 GB RAM, USB 3.0, QTS 4.0, Surveillance Station (Max. 16Ch)

  • Réf. fabricant TS-870-US
  • PART #614548
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

QNAP TS-870, featuring the easy-to-use QTS operating system, is a secure, scalable, and reliable NAS solution designed for mission-critical business applications and fast growing data storage needs. The TS-870 delivers high performance with persistent throughput, providing a comprehensive storage solution that includes the following features:



? Up to 447MB/s read and 426MB/s write speed with optional 10GbE support

? Scale up to 40 hard drives with 240TB raw capacity with REXP-1600U-RP RAID esion enclosures

? Complete backup, disaster recovery and data security management

? Supports VMware, Citrix, and Microsoft Hyper-V and advanced virtualization features


This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires