Select Country and Language Canada / French
Changer de pays

TOA ELECTRONICS INC | TS-900UL | System controller with voting and simultaneous interpretation channel, for up to (96) TS-901/902

  • Réf. fabricant TS-900UL
  • PART #320207
Amplified: NO

The new TS Series Infrared Conference Systems provides secure infrared wireless communications for conferences and boardrooms. Options include the deluxe TS-900 system featuring up to 96 chairperson/delegate stations, three level voting and simultaneou s translation audio channel. The economy TS-800 system supports up to 64 chairperson/delegate stations. All stations are powered with a rechargeable lithium-ion battery or AC power supply.

This part is discontinued by supplier with no suggested replcement.

  • Secure, wireless infrared communication assures freedom from eavesdropping and interference
  • Up to 96 chairperson/delegate stations each powered with rechargeable lithium-ion battery (ten hour operation) or AC power supply
  • Convenient voting function (Yes, No, Abstain) (TS-900)
  • Simultaneous translation channel (TS-900)
  • External source inputs and PA/record outputs
  • Five-year warranty
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires