Select Country and Language Canada / French
Changer de pays
TS-EC880-PRO-US | QNAP SYSTEMS

QNAP SYSTEMS | TS-EC880-PRO-US | 8-bay iSCSI Tower NAS, SATA 6G, 4LAN, 10G-ready, Intel Xeon E3-1200 v3 3.4 GHz Quad Core, 2 GB (Max. 32 GB) DDR3 ECC RAM

  • Réf. fabricant TS-EC880-PRO-US
  • PART #614574
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

QNAP TS-EC880 Pro, featuring the easy-to-use QTS operating system, provides a reliable and scalable NAS solution to fulfill data backup, file synchronization and remote access. The TS-EC880 Pro is 10GbE-ready, delivers exceptional performance, and supports cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many practical business functions, making it the ideal choice for SMBs to secure important business data. It also includes abundant multimedia applications backed by its powerful hardware specifications. ? 2,000+ MB/s throughput and 226,000+ IOPS

? Two internal cache ports and up to 4 SSDs for caching
? Scalable design, up to 288TB raw capacity
? Virtualization-ready, centralized data storage, backup, sharing and disaster recovery

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires