Select Country and Language Canada / French
Changer de pays
TS1200D0602 | BUFFALO TECH

BUFFALO TECH | TS1200D0602 | TeraStation 1200 2-Bay 6 TB 2x3 TB RAID Network Attached Storage

  • Réf. fabricant TS1200D0602
  • PART #597926
Hard Drive Type: SATA
Storage Capacity: 6 TERABYTES
Type: STORAGE
Description

Buffalo's TeraStation 1200 is a compact, budget friendly two drive desktop network storage solution ideal for small businesses, home offices and professional users requiring a reliable RAID-based network storage solution for advanced networks and busin ess critical applications. TeraStation 1200 is easy to set up with customizable RAID data protection and real-time share level replication. With a 1.2 GHz dual-issue ARM processor, it provides exceptional performance during file transfers and everyday NAS functions. TeraStation 1200 is packed with professional features such as Active Directory support, disk quota support, share level replication, hot-swap hard drives, USB accessory support and ten licenses of NovaBACKUP Business Essentials.

Must be a reseller to purchase this product

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires