Select Country and Language Canada / French
Changer de pays
TS54-A-09-TDR | FLUKE NETWORKS

FLUKE NETWORKS | TS54-A-09-TDR | A three-in-one,TDR, toner and pair identifier, premium, VDV test set.

  • Réf. fabricant TS54-A-09-TDR | 3781423
  • PART #478776
Speaker: YES
Type: BUTT SET
Description

Fluke Networks' new TS52 PRO Test Set features the latest in test set technology. Designed with a superior, radiant liquid crystal display (LCD) user interface, it allows you to see what cannot be heard in any outside plant environment.
The innovative TS54 TDR (Time Domain Reflectometer) is perfect for voice, data and video technicians and communication service provider technicians who need a best-in-class test set. There's nothing else like the TS54 TDR on the market today. No longer will you nee d to carry a separate TDR, toner, pair identifier-everything you need is in one newly redesigned and compact test set-that's a 62% weight reduction and a 20% cost reduction over existing products.
The TS54 delivers 20% more extreme weather protection w ith the latest advancements to our patented RainSafe, DropSafe and DataSafe technology. This means the TS54 is weatherproof and rugged and able to butt in on live DSL lines to test POTS quality without crashing data service.

Caractéristiques
  • TDR - find cable length measurement and locate faults on virtually all types of cable including twisted pair, coaxial, and parallel conductors
  • Toner - five separate tones for fast and easy differentiation between multiple wire pairs
  • SmartTone - short the correct pair and tone changes for exact pair identification
  • Data indication - warns when data is present on the line
  • Voltage indication/measurement - identifies potential line problems
  • Current (mA) indication/measurement - verifies sufficient linecurrent
  • Caller-ID with Call Waiting CID - verifies functional service
  • DTMF Digit Grabbing - isolates faulty customer premise equipment
  • Detects dial tone, places and receives calls
  • Polarity
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires