Select Country and Language Canada / French
Changer de pays
TSR20038 | ERICO

ERICO | TSR20038 | Telescoping Strut Replacement (Single Units Only)

  • Réf. fabricant TSR20038
  • PART #520003-EA
Type: STRUT
Description

The Telescoping Strut Replacement is an innovative alternative to using strut-based trapeze or support structures to support cable tray, conduit or pipe. It eliminates the need for handling long lengths of strut and cutting sections of strut to size. The bracket telescopes to the desired length, attaches to threaded rod with a captive threaded nut at each end, and is locked in place by tightening a screw on a pre-installed steel band.

Caractéristiques
  • Ready to use out of the box and eliminates the need for cutting sections of strut
  • Captive threaded nuts enable fastening to threaded rod supports without loose parts
  • Clearance holes help quickly create multi-level trapeze assemblies
  • Supports up to four 2" (50 DN) conduits or four 2" (50 DN) water filled pipes at 10' (3 m) spacing
  • Works with the KBT Wire Basket Tray Clip for securing wire basket cable tray
  • Works with SCH Single-Piece Strut Clamps
Spécifications
  • Material: Steel
  • Finish: Pre-galvanized
  • Rod Size: (RS) 3/8"
  • Hole Size: (HS) 1/4"
  • Thickness: (T) 0.04"
  • Static Load: (F) 200 lb
  • Standard Packaging Quantity: 25 pc
  • UNSPSC: 30101804
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires