Select Country and Language Canada / French
Changer de pays
TVC-5125BE-3-N | INTERLOGIX

INTERLOGIX | TVC-5125BE-3-N | TruVision 550TVL Color Bullet, Outdoor, True D/N, 33' IR Range, 3.6mm Fixed, 12 V DC

  • Réf. fabricant TVC-5125BE-3-N
  • PART #513382
Description

TruVision 550 TVL fixed analog cameras offer excellent video quality and multiple features for a variety of surveillance applications. This comprehensive family of high-resolution, full featured cameras includes professional IR and economy options. En gineered for 550 TVL resolution and 0.5 Lux sensitivity, TruVision economy cameras provide complete, cost-effective security. With features such as built-in IR illuminators for enhanced low light performance, in addition to easy installation and operat ion, TruVision cameras are well suited for a range of budgets and applications.

Caractéristiques
  • Indoor Box Camera:True Day/Night surveillance
  • Auto-iris lens support
  • DIP switch for easy configuration
  • Indoor Dome Camera:Digital Day/Night surveillance
  • 3.6mm fixed lens
  • IR Bullet Camera:Built-in IR illuminators
  • True Day/Night surveillance
  • 3.6mm flens
  • IP67 rating for weather-resistant performance
  • Includes bracket
  • IR Turret Camera:Built-in IR illuminators
  • True Day/Night surveillance
  • 3.6mm fixed lens
  • IP66 rating for weather-resistant performance
  • Omni-directional design
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires