Select Country and Language Canada / French
Changer de pays
TVC-M3245E-2M-N | INTERLOGIX

INTERLOGIX | TVC-M3245E-2M-N | TruVision 3.0MPX WDR IP Open STD, Progressive Scan CMOS Outdoor Bullet,True D/N, 2.7-9mm Motorized AI, IR LED, ONVIF/PSIA, NTSC Frame Rate,PoE/12 V DC

  • Réf. fabricant TVC-M3245E-2M-N
  • PART #513384
Compression Type: MULTIPLE COMPRESSION TYPES
Environment: OUTDOOR
Form Factor: BULLET
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

TruVision IP Open Standards outdoor dome and bullet cameras bring state-of-the-art, high-definition images to the mass video surveillance market. Designed to adhere to PSIA and ONVIF open communication standards, these cameras also support a CGI command set for simple integration into any IP system. VGA and 1.3MPx resolution options provide the flexibility for a wide variety of applications.

Caractéristiques
  • VGA and 1.3MPx resolution options
  • Motorized vari-focal lens technology provides remote autofocus
  • Designed to PSIA and ONVIF open standards
  • 1.3MPx models feature WDR and real-time video streaming up to 720p resolution to capture every detail
  • H.264 comession technology with dual-streaming capability accommodates multiple settings
  • Dome models feature edge recording up to 32GB micro SDHC card for video playback
  • All models offer true Day/Night functionality and infrared illuminators for capturing images in various lighting scenarios
  • Integrated motion detection and privacy masking
  • IP66 vandal-resistant housings
  • Dome models feature external analog BNC video out connection for easier installation and setup
  • Dome models feature integrated heater for lotemperature operation
  • Included TruVision Device Finder program provides fast and easy access to newly added system devices
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires