Select Country and Language Canada / French
Changer de pays
TVC-SDC3-MODULE | INTERLOGIX

INTERLOGIX | TVC-SDC3-MODULE | TruVision Line Covert & Specialty Cameras

  • Réf. fabricant TVC-SDC3-MODULE
  • PART #421450
Environment: INDOOR
Form Factor: DOME
Lens Type: FIXED
PoE: NO
Position Type: FIXED
Resolution: 540 TVL
Signal Process: ANALOG
Description

TruVision Covert and Specialty Cameras provide outstanding performance while delivering strong value. With superior resolution and low-light performance, TruVision Covert and Specialty Cameras come in flexible, yet discreet, form factors. Discreet Form Factors: -PIR motion detector (non-functional PIR, includes mounting bracket) -Smoke detector (non-functional only) -Rugged corner mount (brushed stainless steel) with lockable front cover

Must be a reseller to purchase this product

Caractéristiques
  • Superior Image Performance
  • Up to 550 TVL color
  • 0.4 Lux
  • 2.8mm and 3.8mm (PIR and Smoke Detector only) pinhole lens options
  • 12 V DC power input
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires