Select Country and Language Canada / French
Changer de pays
TVD-DOME-HR | INTERLOGIX

INTERLOGIX | TVD-DOME-HR | TruVision Dome Hi-Res, Vari-focal Lens Camera

  • Réf. fabricant TVD-DOME-HR
  • PART #418712
Dome Color: CLEAR
Environment: INDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: NO
Position Type: FIXED
Resolution: 500 TVL
Signal Process: ANALOG
Description

The TruVision dome camera provides outstanding video surveillance performance while offering a cost-effective security solution. Equipped with a vari-focal lens and engineered for superior resolution, this camera delivers crisp, detailed images while b eing flexible enough to meet the needs of most applications. Small and lightweight, the TruVision plastic dome camera represents a strong value for users looking for reliable security in smaller venues. With 500TVL color and a 2.6mm6.0mm autoiris lens, this TruVision dome is well suited to secure a variety of applications including quick-service restaurants, retail and small-business environments.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggestreplacement.

Caractéristiques
  • Superior image performance
  • 500 TVL color
  • Flexible form factor
  • Vari-focal auto-iris lens
  • 0.2 Lux @ F2.0
  • 2.6mm to 6.0mm AI lens
  • 12 V DC or 24 V AC power input
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires