Select Country and Language Canada / French
Changer de pays
TVD-TIR6-MR | INTERLOGIX

INTERLOGIX | TVD-TIR6-MR | Truvision IR Dome Camera, 600 TVL Color, 3.3-12mm AI Vari-focal Lens, 82' IR Range, 12V DC/24V AC, IP66, NTSC

  • Réf. fabricant TVD-TIR6-MR
  • PART #513433
Dome Color: CLEAR
Environment: OUTDOOR
Form Factor: DOME
Lens Type: VARI-FOCAL
PoE: YES
Position Type: FIXED
Resolution: 600 TVL
Signal Process: IP
Description

The TruVision line includes a comprehensive family of infrared (IR) cameras for stand-alone or integrated installations designed for optimal image quality. Ideal for surveillance system installations ranging from convenience stores to retail mall park ing lots, the TruVision IR line has the right cameras for your job and can help you stay within budget constraints without compromising security needs.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • High resolution from 600TVL to 650TVL
  • Multiple vari-focal and fixed lens options with balancedIR illumination for optimal viewing
  • IP67 rating weather-resistant enclosures
  • Removable IR Cut Filters, offering accurate focus in both day & night conditions (MR6 and HR6 bullet models)
  • Integrated bracket with hidden cable management (MR6 and HR6 bullet models)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires