Select Country and Language Canada / French
Changer de pays
TVE-400 | INTERLOGIX

INTERLOGIX | TVE-400 | TruVision Encoder 4 channel analog to IP

  • Réf. fabricant TVE-400
  • PART #513437
Audio Support: YES
Capacity: 4 CHANNEL
Form Factor: BOX
PTZ Control: NO
Type: ENCODER
Description

The TVE Series includes 4-, 8- and 16-channel encoders, allowing users to transform analog camera signals to a high quality H.264 compressed IP signal. TVE series encoders are an ideal solution to gradually upgrade video surveillance systems and migrate from analog to IP. Rather than replacing entire systems, viable analog cameras can be integrated on new IP-based systems, simply by using the range of TruVision encoders. TruVision encoders utilize H.264 compression with dual-streaming capability, making it easy to manage bandwidth usage. These encoders are designed to adhere to PSIA and ONVIF open communication standards, and also support a CGI command set for simple integration into any IP system. Video streams can be set for high and low bandwidth and images can be streamed for live viewing or sent to a designated recording location.

Caractéristiques
  • 4-, 8- and 16-channel encoders
  • H.264 compression
  • Real-time 4CIF on all channels
  • Compliant to ONVIF/PSIA/CGI
  • 1-channel audio input
  • 4 alarm inputs
  • 1 alarm output
  • Dual-streaming functionality
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires