Select Country and Language Canada / French
Changer de pays
TVF-3103 | INTERLOGIX

INTERLOGIX | TVF-3103 | TruVision 360º Dome, 6 MPx, DWDR, 1.27 mm Fisheye Lens, True D/N,10 m IR, 2-Way Audio (Built-in Mic and Speaker), SD/SHDC Slot, PoE (802.3af) /12 V DC, NTSC

  • Réf. fabricant TVF-3103
  • PART #603719
Compression Type: MULTIPLE COMPRESSION TYPES
Dome Color: CLEAR
Form Factor: DOME
Lens Type: FIXED
PoE: YES
Position Type: FIXED
Resolution: 3 MEGAPIXELS
Signal Process: IP
Description

Ideally suited for a variety of applications including retail, commercial, law enforcement and education environments, the TruVision 360º network dome camera provides high-quality image capture that delivers a complete view of indoor or outdoor areas for exceptional security coverage.

Must be a reseller to purchase this product

Caractéristiques
  • 3MPx and 6MPx Image Sensor Available
  • H.264/MJPEG Video Compression
  • 360º View Angle
  • Multiple Viewing Modes
  • Multiple ePTZ Streams w/Preset and Patrol Functions
  • Up to 10 m (33 ft.) IR Range
  • 2-Way Audio, Built-in Mic and Speaker
  • Built-in SD/SDHC Card Slot
  • Ceiling and Wall Mount Options
  • Indoor and Outdoor Versions
  • Operating Temperature Range -22ºF~140ºF (-30ºC~60ºC)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires