Select Country and Language Canada / French
Changer de pays
TVN-1004-KB1 | INTERLOGIX

INTERLOGIX | TVN-1004-KB1 | 4-channel Kit with 4 Bullet Cameras Kit

  • Réf. fabricant TVN-1004-KB1
  • PART #585273
Environment Type: IN/OUT
Focal Length: FIXED
Mounting Type: RACK
Special Property: POE INJECTOR
Type: CAMERA KIT
Voltage/Current Type: 48 VDC
Description

User-friendly Surveillance at a Budget-friendly Price
Ideal for small retail stores, medical offices, gas stations and residential applications, the TruVision NVR 10 IP video kit provides a complete, cost-effective surveillance solution that's also inc redibly easy to install.
Available in 4 and 8-channel configurations, each kit includes four TruVision cameras with no IP configuration or programming required. Simply install the cameras, connect to the built-in PoE switch and power on the NVR to sta rt recording. Manage multiple recorders with license-free TruVision Navigator VMS software and view cameras on-the-go with the free TVRmobile app.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires