Select Country and Language Canada / French
Changer de pays
TVN-2016-4T | INTERLOGIX

INTERLOGIX | TVN-2016-4T | TruVision TVN20, 16 channel NVR, 4 TB Storage (rack mount included)

  • Réf. fabricant TVN-2016-4T
  • PART #448800
Form Factor: BOX
PoE: NO
Description

The TruVision(R) NVR 20 (TVN 20) is a network video recorder designed to support video streams from IP video cameras. IP camera support includes resolutions from standard resolution to 5 Megapixel from Interlogix and third party IP camera manufacturers . The NVR 20 also supports the Interlogix UltraView(TM) Encoder 10 H.264 for integrating existing analog cameras. Up to 8 or 16 video inputs may be configured and internal hard drive capacity ranging from 2TB-16TB makes the TVN 20 ideal for extended st orage or megapixel camera applications. Additionally, hard drives may be configured to provide redundant recording for multiple cameras (support from 3rd party IP cameras may vary). Recording options include Continuous, Motion, and Alarm or combined sc heduled recording modes. Motion recording utilizes an IP camera's built-in motion detection events. Alarms can be triggered from any of the 16 on-board alarm inputs or from alarm inputs that reside on the IP camera. Software connectivity allows remote access to the full capabilities of the recorder via Web browser or TruVision Navigator. The TVN 20 is easy to configure through IP device auto-discovery tools, and embedded processor technology allows device administration as a network appliance.

This part has been discontinued by the supplier.

Caractéristiques
  • Up to 8 or 16 IP cameras based upon model
  • CamPlus(TM) 2 IP, UltraView IP plus TruVision 1.3 and 2.0 megapixel cameras
  • H.264 Axis, Arecont, ACTi and other IP camera manufacturers (VGA and Megapixel)
  • UltraView Encoder 10 Single-channel H.264 Encoder
  • Continuous, Motion or Scheduled recording modes
  • Event recording based upon native IP camera activity detection or via unit alarm input
  • Video is stored in the native IP camera format
  • Audio recording with capable IP cameras
  • Redundant camera recording or independent storage groups for different durations
  • Compact rack mountable - 2 RU
  • Up to 16TB of internal storage front accessible drives
  • GB ethernet connectivity
  • 16 on-board alarm inputs and 4 configurable alarm outputs
  • Local USB archiving
  • TruVision device finder (discovery of select TruVision DVRs/NVRs and IP cameras)
  • IP Camera auto-discovery in TVN 20 browser
  • Configuration and viewing via TVN 20 browser or TruVision Navigator software
  • No IP camera licensing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires