Select Country and Language Canada / French
Changer de pays
TVN-4002-12-2T | INTERLOGIX

INTERLOGIX | TVN-4002-12-2T | TruVision NVR 40, 12 or 24 IP Channel Network Video Recorder

  • Réf. fabricant TVN-4002-12-2T
  • PART #421518
Audio: NO
Capacity: 12 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

The TruVision NVR 40 (TVN 40) is a Network Video Recorder designed exclusively for supporting video streams from IP cameras for live viewing and storage. The recorder seamlessly integrates into GE Nav video management software, giving the ability to bl end both IP and analog solutions with TruVision DVRs, SymDec and DVMRe devices. The TVN 40 borrows some of the proven hardware and software capabilities of GE Security's UltraView Enterprise Video Platform (EVP) devices to deliver reliable performance at an affordable price.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • 12 or 24 cameras based upon model
  • GE Legend IP PTZ camera, GE CamPlus IP, and GE UltraView IP camera support
  • Third-party IP and megapixel camera support
  • Single- or dual-streaming recording based upon IP camera capabilities
  • Supports UltraView EVP Encoder 10 single-channel H.264 encoder
  • 2 or 4TBs of JBOD storage (depending on model)
  • Continuous or scheduled recording modes
  • Event recording based upon native IP camera activity detection or via unit alarm input
  • Video stored in the native IP camera format (no transcoding
  • Compact rack mountable - 2 RU
  • Front-accessible network and power connectivity consistent with IT standards
  • 4 onboard alarm inputs
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires