Select Country and Language Canada / French
Changer de pays
TVN-5032-4T | INTERLOGIX

INTERLOGIX | TVN-5032-4T | TruVision TVN50, 32 channel NVR, 4 TB Storage (rack mount included)

  • Réf. fabricant TVN-5032-4T
  • PART #511460
Audio: NO
Capacity: 12 CHANNEL
Mount Type: RACK
Storage Capacity: 2 TERABYTES
Type: NVR
Description

The TruVision NVR 50 (TVN 50) is a high-performance network video recorder designed to support video streams from IP video cameras. With a total of 80 Mbps available, the TVN 50 can support up to 32 cameras at 4CIF in real-time (30 fps) and many other configurations. Flexible bandwidth allocation per channel allows users to maximize recording performance. In addition to browser, software and mobile device management tools, the NVR 50's familiar front panel controls allow for easy operation.



Mu be a reseller to purchase this product

This part has been discontinued by supplier.

Caractéristiques
  • Up to 32 IP cameras (OnVIF/PSIA)
  • TruVision and UltraView IP cameras from VGA through 5.0 megapixel (indoor and outdoor)
  • H.264 Axis, Arecont, ACTi and other IP camera manufacturers (VGA and Megapixel)
  • TruVision 4-, 8- and 16-channel encoders
  • PTZ and dome camera control via mouse, front panel joystick and IR remote control
  • Continuous, motion or scheduled recording modes
  • Event recording based upon native IP camera activity detection or via unit alarm input
  • Video is stored in the native IP camera format
  • Audio recording with capable IP cameras
  • Redundant camera recording or independent storage groups for different durations
  • Reverse playback
  • Digital zoom on live and recorded video
  • Text insertion via ProBridge for ATM/POS
  • Watermarking for legal video authentication
  • Compact rack mountable - 2 RU
  • Up to 16TB of plug-and-play internal, front accessible hard disk storage (hot swappable)
  • Support for external hard drive (eSATA)
  • 16 on-board alarm inputs and 4 configurable alarm outputs
  • Local USB archiving
  • Composite, VGA and HDMI output for high-quality local viewing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires