Select Country and Language Canada / French
Changer de pays
TVN-7001R-32T | INTERLOGIX

INTERLOGIX | TVN-7001R-32T | TruVision NVR 70, RAID, 400 Mbps, 3U, 32 TB

  • Réf. fabricant TVN-7001R-32T
  • PART #705047
Audio: NO
Mount Type: RACK
Storage Capacity: 16 TERABYTES
Type: NVR
Description

Must be a reseller to purchase this product.

Caractéristiques
  • Camera Support Upto 128 IP Channels
  • High Performance, RAID Support
  • Recording Capabilities Include Linux Embedded Operating System Configuration, Real Time Full HD Recording, Custom Protocol Configuration, Motion Detection, VCA, Privacy Masking and Tamper Detection
  • High Fault-Tolerant Design
  • Software and Integration Capabilities
  • IP Camera Configuration Import/Export
  • Linux Embedded Operating System Configuration
  • Flip-Down Front Panel for Easy HDD Access, Servicing and Expansion Real-Time Full HD Reding
  • Network Redundancy Motion Detection, VCA, Privacy Masking and Tamper Detection
  • Dual Built-In PSUS with Redundancy Support
  • Removable Dual-Fan Module
  • TruVision Navigator License-Free Application Third Party IP Camera Support Via Onvif, PSIA and RT Stream
  • Full Browser-Based Access for Live, Recording and Configuration
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires