Select Country and Language Canada / French
Changer de pays
TVR-1004-500 | INTERLOGIX

INTERLOGIX | TVR-1004-500 | TruVision DVR 10, 4-channel, H.264 Recorder

  • Réf. fabricant TVR-1004-500
  • PART #402686
Audio: YES
Capacity: 4 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 500 GB
Type: DVR
Description

The TruVision DVR 10 (TVR10) digital video recorder provides users with a cost-effective surveillance solution that enables users to conveniently view, record and play back recorded video. With 4-channel capability and H.264 video compression, this DVR efficiently records and transmits high quality video for reliable and effective security. Bringing the benefits of digital security monitoring to small commercial applications, the TVR10 is equipped with a user-friendly interface and over a month of h ard disk recording. Easy to use, install and maintain, the TVR10 is well suited to secure a small-business environment.

Must be a reseller to purchase this product


This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Embedded H.264 storage configurations from 250GB to 1TB for improved compression and more efficient streaming and storage
  • Dual-streaming provides better network performance on live video
  • High picture quality with recording resolutions of QCIF, CIF, 2CIF, DCIF, 4CIF
  • DDNS for remote access
  • Record up to 120 fps NTSC (100 fps PAL) at CIF, producing high-quality video and better decision-making capabilities
  • NTSC and PAL selectable (menu-configured)
  • Easy to install
  • Export video via USB 2.0 or remote download provides convenient access to archived video
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires