Select Country and Language Canada / French
Changer de pays
TVR-1108D-1T | INTERLOGIX

INTERLOGIX | TVR-1108D-1T | TruVision DVR 11, H.264, 8 ch, DVD/CD, 1 TB Storage

  • Réf. fabricant TVR-1108D-1T
  • PART #513445
Audio: YES
Capacity: 8 CHANNEL
Mount Type: RACK
Storage Capacity: 1 TERABYTE
Type: DVR
Description

The TruVision DVR 11 (TVR 11) is a cost-effective, digital video recorder with 4-, 8- or 16-channel capabilities. It utilizes H.264 video compression technology to deliver real-time recording per channel at a CIF resolution. A built-in Web browser and access via mobile apps allow you to stay connected remotely via any Web-enabled device. Login via smart phone or tablet to configure, view, search, archive and monitor facilities, people or valuables. Compatible with TruVision Navigator, the DVR 11 in tegrates easily with existing systems and features a familiar, user-friendly interface. Start-up Wizards make installation and DDNS setup quick and simple. Internal storage from 500GB up to 4TB is available. In addition, video can also be archived via USB memory sticks. For userfriendly, remote management and reliable recording, the DVR 11 represents a comprehensive solution to fit your needs and budget.

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • H.264 compression technology
  • 4-, 8- or 16-channel real-time recording at CIF resolution
  • Mobile apps allow you to connect remotely via smart phone or tablet to keep an eye on facilities, people or valuables
  • Text Insertion via ProBridge for POS/ATM applications
  • Start-up Wizards for quick and easy installation, search and playback
  • PTZ and dome camera control via mouse, front panel joystick and IR remote controller
  • E-mail notification upon alarm with attached images
  • Triple monitor support - Monitor A, Monitor B and Spot Monitor
  • Fully compatible with TruVision Navigator software
  • Integrates easily with existing systems
  • Familiar, user-friendly interface
  • Features up to 4TB internal storage
  • Time lapse, event and alarm recording settings
  • One-channel reverse video playback for easy search of recorded video
  • HDMI output for high-quality local viewing
  • Compact chassis for 4 channel models
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires