Select Country and Language Canada / French
Changer de pays

INTERLOGIX | TVR-3016-500 | TruVision DVR 30, H.264 Digital Video Recorder, Dual-Streaming

  • Réf. fabricant TVR-3016-500
  • PART #416188
Audio: YES
Capacity: 16 CHANNEL
Mount Type: DESKTOP
Storage Capacity: 500 GB
Type: DVR

The TruVision DVR 30 (TVR 30) digital video recorder brings the benefits of digital security monitoring to small and mid-sized commercial applications. A user-friendly interface and more than a month of hard disk recording make the TVR 30 easy to insta ll, use and maintain. Users can efficiently view, record, and play back recorded high-quality video that is transmitted based on alarms, events and recording attributes like schedules. For added convenience, users can configure the DVR, view live video or search and play back video through the IR remote control, mouse, frontpanel buttons or the remote browser. A cost-effective surveillance solution, the TVR 30 features H.264 video compression technology that allows users to save high quality images into smaller file sizes for easier storage and streaming over an Ethernet network. Any range of recorded video can be easily copied to a blank recordable CD or DVD and played back without installing any software on the playback PC.

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

  • Network-friendly dual streaming means more efficient and flexible video transmission
  • Simple one-button archive video via USB 2.0, CD/DVD or download allows convenient remote access to archived video
  • Record Wizard facilitates quick, easy configuration and installationprogram DVR to record by number of days or by frame rate
  • High-quality recording resolutionsCIF, 2CIF, D1deliver clear images for quick decision making
  • Record up to 120 fps NTSC (100 PAL) at D1 for clear images and quick decision making
  • Simple, free, pre-configured DDNS makes remote access easy
  • Video Authentication ensures video authenticity that can be verified in browser
  • Motion-detection recording saves storage space and time required to search for events
  • Network capable via Ethernet (TCP/IP) to provide remote monitoring, searching, playback, archiving, configuration, alarm notifications and firmware upgrades
  • 16 channels audio recording
  • Bi-directional audio1 channel allows users to carry on a conversation via remote software over network to DVR
  • POS and ATM text insertion (requires ProBridge accessory, sold separately)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires