Select Country and Language Canada / French
Changer de pays

INTERLOGIX | TVR-4116-12T | TruVision DVR 41, 16 ch, DVD/CD, 12 TB Storage

  • Réf. fabricant TVR-4116-12T
  • PART #511429
Capacity: 16 CHANNEL
Recorder Type: DIGITAL

The TruVision DVR 41 (TVR 41) is a cost-effective, full-size digital video recorder with 8- or 16-channel capabilities. It utilizes H.264 video compression technology to deliver real-time recording per channel at an outstanding 4CIF resolution. A buil t-in Web browser and access through mobile apps allow you to stay connected remotely via any Web-enabled device. Login via smart phone or tablet to configure, view, search, playback, archive and monitor facilities, people or valuables. Compatible with TruVision Navigator, the DVR 41 integrates easily with existing systems and features a familiar, user-friendly interface. Start-up Wizards make installation and DDNS setup quick and simple. With an internal redundant storage feature, up to 12 TB of mir ror data is stored on 6 HDDs so video recordings are never lost, even in event of HDD failure. Video can also be archived via CD, DVD, USB memory sticks and eSATA devices. For user-friendly, remote management and reliable, real-time recording, the DVR 41 represents a comprehensive solution to fit your needs and budget

Must be a reseller to purchase this product

This part has been discontinued by supplier.

  • H.264 compression technology and built-in CD/DVD burner
  • 8- or 16-channel real-time recording at 4CIF resolution
  • Mobile apps allow you to connected remotely via smart phone or tablet to keep an eye on facilities, people or valuables
  • Redundant storage protects data in event of HDD failure
  • Remote management allows you to login remotely to configure, view, search, playback, archive and monitor health
  • Wizards for quick and easy installation, search and playback
  • PTZ and dome camera control via mouse, front panel joystick and IR remote controller
  • E-mail notification upon alarm with attached images
  • Multiple monitor support
  • Fully compatible with TruVision Navigator software
  • Integrates easily with existing system
  • Familiar, user-friendly interface
  • Camera to HDD assignment for HDD data grouping
  • Features up to 12 TB internal storage
  • Time lapse, event and alarm recording settings
  • One-channel reverse video playback for easy search of recorded video
  • HDMI output for high-quality local viewing
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide

Impossible d'ajouter des articles supplémentaires