Select Country and Language Canada / French
Changer de pays
TVS-1271U-RP-I7-32G-US | QNAP SYSTEMS

QNAP SYSTEMS | TVS-1271U-RP-I7-32G-US | 2U 12-bay iSCSI NAS, Intel Core i7 3.2 GHz Quad Core, 32 GB RAM, 4LAN, 10G-ready, 12-bay TurboNAS, 32 GB RAM(max. 32 GB RAM), 4-LAN, 10G-ready, iSCSI

  • Réf. fabricant TVS-1271U-RP-I7-32G-US
  • PART #614569
Hard Drive Type: SATA
Mount Type: RACK
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The QNAP TVS-1271U-RP, featuring the easy-to-use QTS operating system, provides a reliable and scalable NAS solution to fulfill data backup, file synchronization and remote access. The TVS-1271U-RP is 10GbE-ready, delivers exceptional performance, and supports cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many practical business functions, making it the ideal choice for SMBs to secure important business data. It also includes abundant multimedia applications backed by its powerful hardware specifications.

? 3,300+ MB/s throughput and 162,000+ IOPS
? Two internal cache ports for IO acceleration
? Scalable design, up to 1120TB raw capacity
? Virtualization-ready, centralized data storage, backup, sharing and disaster recovery

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires