Select Country and Language Canada / French
Changer de pays
TVS-671-PT-4G-US | QNAP SYSTEMS

QNAP SYSTEMS | TVS-671-PT-4G-US | 6-bay Intel G3250 3.2 GHz Dual Core, 4 GB RAM, 4LAN, 10G-ready, Intel G3250 3.2 GHz Dual Core, 4 GB DDR3 (Max. 16 GB), 4 x GbE LAN, 10GbE Ready via Optional PCI-E NIC

  • Réf. fabricant TVS-671-PT-4G-US
  • PART #614572
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

The TVS-671 is a powerful NAS storage solution designed for I/O-intensive tasks, mission-critical business applications and fast-growing data storage needs. Incorporating reliability and security, the TVS-671 delivers high performance with persistent t hroughput and provides a comprehensive storage solution for SMBs to build a reliable private cloud.

? Manage, share, and back up business data with Real-time Remote Replication (RTRR)

? 10GbE-ready, highly-efficient storage solution for 4K video plback, transcoding and on-the-fly editing

? Use the TVS-671 as a PC with exclusive QvPC Technology

? Supports VMware, Citrix, and Microsoft Hyper-V and advanced virtualization features

? Full NAS encryption by volume-based technology

? Enhaata security with high-performance AES 256-bit encryption and anti-virus

? Run multiple Windows/Linux/Android-based virtual machines with the Virtualization Station


This part has been discontinued by the supplier.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires