Select Country and Language Canada / French
Changer de pays
TVS-863+-16G-US | QNAP SYSTEMS

QNAP SYSTEMS | TVS-863+-16G-US | 8-bay AMD x86-based NAS, Quad Core 2.4 GHz, 16 GB RAM, Pre-installed 1 Port 10GbE, 2 x 1GbE, AMD 2.4 GHz Dual Core, 16 GB DDR3L RAM (Max. 16 GB), SATA 6Gb/s, 2 x GbE LAN, Pre-installed 1-port 10GbE NIC

  • Réf. fabricant TVS-863+-16G-US
  • PART #614596
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

Adorned with a box in gold color, the sophisticated TVS-863+, featuring the easy-to-use QTS operating system, is a powerful, reliable, secure and scalable NAS solution designed for mission-critical and intensive business applications and to meet fast growing data storage needs. The TVS-863+ supports 10GbE via optional PCI-E network expansion and delivers high performance with persistent throughput, providing a comprehensive storage solution for SMBs to build a reliable private cloud.

? 10GbE-ready, highly-efficient storage solution for HD video editing and sharing
? Enhanced data security with a high-performance hardware-accelerated encryption engine with AES 256-bit full NAS volume encryption and anti-virus
? Use the TVS-863+ as a PC with exclusive QvPC Technology and 4K display support
? Run multiple Windows/Linux/Android-based virtual machines with the Virtualization Station
? Manage, share, and back up business data with Real-time Remote Replication (RTRR)
? NAS and iSCSI-SAN unified storage solution for server virtualization
? Supports VMware, Citrix, and Microsoft Hyper-V and advanced virtualization features
? Transcode Full HD videos on-the-fly or offline with QNAP's unique transcoding technology and hardware transcoding engine
? Expand the total raw storage capacity up to 192TB with the economical UX-800P QNAP expansion enclosures

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires