Select Country and Language Canada / French
Changer de pays
TVS-871T-I7-16G-US | QNAP SYSTEMS

QNAP SYSTEMS | TVS-871T-I7-16G-US | 8-bay Thunderbolt(TM) 2 DAS/NAS/iSCSI IP-SAN Solution, Intel Core i7 3.2GHz Quad Core, 16GB RAM, 2 Port Thunderbolt(TM) 2 and 2 Port 10GbE

  • Réf. fabricant TVS-871T-I7-16G-US
  • PART #667362
Capacity: 8 CHANNEL
Mount Type: DESKTOP
Type: STORAGE
Description

The QNAP TVS-871T is the world's first Thunderbolt DAS/NAS/iSCSI SAN triple solution. With the incredible power of Thunderbolt 2 to double the speed potential to 20 Gbps, simultaneous 4K video transfer and display is enabled with considerable cost effe ctiveness. It's also a perfect match for Thunderbolt-equipped Mac users for 4K workflows, file storage and high-speed sharing. Incorporating reliability and security, the TVS-871T delivers the highest transfer rates ever as storage with persistent thro ughput, and provides a complete business-ready storage solution to build a reliable private cloud.

Thunderbolt 2 and 10GbE dual network for 4K video playback and on-the-fly editing
Consolidated storage solution with direct attached storage (DAS), netork attached storage (NAS) and iSCSI-SAN
Scalable up to 448TB with Thunderbolt 2 storage expansion enclosures TX-800P / TX-500P
4 available combinations with Macs and JBOD for flexible attaching, sharing and expansion
Tiered storage architecture and SD caching for optimal storage utilization
Supports QvPC Technology, running virtual machines, storage virtualization and full NAS encryption


Must be a reseller to purchase this product.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires