Select Country and Language Canada / French
Changer de pays
TVS-EC1080+-E3-32G-US | QNAP SYSTEMS

QNAP SYSTEMS | TVS-EC1080+-E3-32G-US | 10-bay Edge Cloud Turbo vNAS, SATA 6G, 10 GbE x2, 1 GbEx4 (32 GB Version), Intel Xeon E3-1246 v3 3.4 GHz Quad Core, 32 GB (Max. 32 GB) DDR3 RAM

  • Réf. fabricant TVS-EC1080+-E3-32G-US
  • PART #614611
Hard Drive Type: SATA
Mount Type: DESKTOP
Operating System: WINDOWS/LINUX/MAC
Type: STORAGE
Description

QNAP TVS-EC1080+, featuring the easy-to-use QTS operating system, provides a reliable and scalable NAS solution to fulfill data backup, file synchronization and remote access. The TVS-EC1080+ features built-in dual-port 10GbE and 256GB mSATA modules, delivers exceptional performance, and supports cross-platform file sharing, comprehensive backup solutions, iSCSI and virtualization applications, and many practical business functions, making it the ideal choice for SMBs to secure important business data. It also includes abundant multimedia applications backed by its powerful hardware specifications.

? 2,000+ MB/s throughput and 223,000+ IOPS
? Built-in 256GB mSATA modules and up to 4 SSDs for caching, beneficial to IOPS demanding applications
? Enjoy 4K2K UHD videos HDMI local display and transcoding with new HD Station 2.0
? Monitor and manage multiple QNAP Turbo NAS with Q'center Multi-NAS management system
? Use the TVS-EC1080+ as a PC with exclusive QvPC Techonology
? Virtualization-ready, centralized data storage, backup, sharing and disaster recovery

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires