Select Country and Language Canada / French
Changer de pays
TVS-EC2480U-SAS-RP-16G-R2-US | QNAP SYSTEMS

QNAP SYSTEMS | TVS-EC2480U-SAS-RP-16G-R2-US | 24-bay 12 Gbps SAS-enabled High-performance NAS/iSCSI/IP-SAN Unified Storage

  • Réf. fabricant TVS-EC2480U-SAS-RP-16G-R2-US
  • PART #667364
Mount Type: DESKTOP
Type: STORAGE
Description

QNAP TVS-EC2480U-SAS-RP is the world's first unified NAS supporting Auto Tiering to deliver ongoing optimization of data across high-performance SSD, 12Gbps SAS drives and high-capacity SATA disks. Powered by an Intel Xeon E3 CPU, the 40GbE-ready TVS- EC2480U-SAS-RP delivers exceptional performance and supports cross-platform file sharing, comprehensive backup solutions, iSCSI & virtualization applications, and more practical business functions. With the powerful QTS operating system, the TVS-EC2480 U-SAS-RP performs as a reliable, scalable and unbeatable unified and tiered storage solution for businesses.
3,800+ MB/s throughput and 267,000+ IOPS
Qtier Technology drives Auto Tiering for optimal storage efficiency
Built-in 256GB mSATA modules for aching, beneficial to IOPS-demanding applications
Scalable design, up to 1,216 TB total capacity
Virtualization-ready, centralized data storage, backup, sharing and disaster recovery
Backward compatible with SAS/SATA 6Gbps drives

Must be a reseller purchase this product.


3,700+ MB/s throughput and 410,000+ IOPS
Two internal cache ports and up to 4 SSDs for caching
Scalable design, up to 912TB raw capacity
Virtualization-ready, centralized data storage, backup, sharing and disaster recovery

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires