Select Country and Language Canada / French
Changer de pays
TW3001AR | PELCO

PELCO | TW3001AR | Single Channel Video Receiver Active Video Transmission Over Unshielded Twisted Pair

  • Réf. fabricant TW3001AR
  • PART #393583
Audio Support: NO
Capacity: 1 CHANNEL
Form Factor: BOX
PTZ Control: YES
Type: RECEIVER
Description

Single Channel Video Receiver Active Video Transmission Over Unshielded Twisted Pair

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

Caractéristiques
  • Adaptive Technology Eliminates Manual Adjustments
  • Full Motion Color/Black-White Video up to 4,000 Feet (1,219 meters)
  • Supports Coaxitron Control (PTZ Control Signals) up to 750 Feet (228.6 meters)
  • Compatible with All Pelco Twisted Pair Equipped Camera, Enclosures, and Domes
  • Built-In Surge Suppression
  • Easy Termination with Removable UTP Connector
  • Supports NTSC, PAL, and SECAM
  • Can Be Mounted Into a Pelco Fiber Rack
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

Le site rencontre actuellement des difficultés techniques. Nous nous excusons pour la gêne occasionnée et mettons tout en œuvre pour résoudre ce problème rapidement. Veuillez contactez votre représentant local Anixter pour une assistance immédiate.

1.877.Anixter
Description Qté :

Product Label/Description

  • Réf. fabricant
  • Anixter #

Quantité non valide
Envoyer

Impossible d'ajouter des articles supplémentaires